Strong Hold® Heavy Duty Locker, 1 Shelf, 2 Moveable Hooks, 42"W x 24"D x 78"H,Black,All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold TA-50 storage locker has been expertly engineered with military application in mind. It is constructed with 18 GA steel and has punched ventilation on the doors and sides - not weak expanded metal. It measures 42 in. W x 24 in. D x 78 in. H.
There is an adjustable shelf, a garment bar, and 2 moveable hooks. Securable by a standard padlock, the doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.
There is an adjustable shelf, a garment bar, and 2 moveable hooks. Securable by a standard padlock, the doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.
PRICE
$1,439.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 231 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Military TA-50 Locker |
| Shelf Capacity | 1000 lbs |
| Color | Black |
| Door Type | Perforated |
| Configuration | 1 Wide |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | TA-50-PER-P |
| Shelf Material | Steel |
| Brand | Strong Hold |
Warranty
| Warranty | 10 yr |