Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Standard Cart w/2 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Vollrath® Stainless Steel Standard Cart w/2 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Item #: WBB1225875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,075.00

$179.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vollrath® Stainless Steel Knocked Down Utility Cart, 400 lb. Cap,17-3/4"L x 17-3/4"W x 33-3/4"H

Vollrath® Stainless Steel Knocked Down Utility Cart, 400 lb. Cap,17-3/4"L x 17-3/4"W x 33-3/4"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Vollrath® Stainless Steel Utility Cart, 300 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Vollrath® Stainless Steel Utility Cart, 300 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 30"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 30"L x 24"W x 36"H

Vollrath® Steel Ergonomic Cart w/2 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Vollrath® Steel Ergonomic Cart w/2 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Vollrath® Stainless Steel Standard Cart w/3 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Vollrath® Stainless Steel Standard Cart w/3 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Nexel®  ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Nexel® ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Prairie View WE3020KD-SP, Steam Table Pan Rack, 18 Pan Capacity, 17"W x 71-1/2"H x 20"D

Prairie View WE3020KD-SP, Steam Table Pan Rack, 18 Pan Capacity, 17"W x 71-1/2"H x 20"D

Vollrath® Traex Dolly Base, 1697, 21" X 21"

Vollrath® Traex Dolly Base, 1697, 21" X 21"

Vollrath® Plastic Rack Dolly W/ Swivel Casters, 52290, 20" X 20", 200 Lb. Capacity

Vollrath® Plastic Rack Dolly W/ Swivel Casters, 52290, 20" X 20", 200 Lb. Capacity

Lakeside® 633 Two Tier Pan/Tray Dolly

Lakeside® 633 Two Tier Pan/Tray Dolly

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Features:
  • Extended height tubular stainless steel handles with comfort coating
  • Frames and shelves welded for strength and durability
  • Stainless steel shelves
  • Rated load capacity is weight distributed evenly on all shelves
  • 1" (2.5 cm) square stainless tubular frame
  • Two 5" (12.7 cm) swivel casters, one with brake
  • Two 8" (20.3 cm) fixed wheels
  • Ergonomic (raised lower shelf) and standard versions
  • Made in USA


Weights & Dimensions

  • Depth 20 in
  • Width 20 in
  • Height 44-1/2 in

Product Details

  • Type Heavy Duty Cart
  • Package Quantity 1
  • Brand Vollrath
  • Description Heavy Duty 2 Shelf Standard Cart
  • Number of Shelves 2
  • Material Stainless Steel
  • Manufacturers Part Number 97205
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Standard Cart w/2 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Vollrath® Stainless Steel Standard Cart w/2 Shelves, 650 lb. Capacity, 20"L x 20"W x 44-1/2"H

Item #: WBB1225875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant