Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Vollrath® Stainless Steel Standard Cart w/3 Shelves, 900 lb. Capacity, 23"L x 23"W x 44-1/2"H

Model #: WBB1225628

MPN #: 97208

Vollrath® Stainless Steel Standard Cart w/3 Shelves, 900 lb. Capacity, 23"L x 23"W x 44-1/2"H

|
Questions & Answers (0)
PRICE
$1,707.00
Usually ships in 5 to 8 days
  • Extended height tubular stainless steel handles with comfort coating
  • Frames and shelves welded for strength and durability
  • Stainless steel shelves
  • Rated load capacity is weight distributed evenly on all shelves
  • 1" (2.5 cm) square stainless tubular frame
  • Two 5" (12.7 cm) swivel casters, one with brake
  • Two 8" (20.3 cm) fixed wheels
  • Ergonomic (raised lower shelf) and standard versions
  • Made in USA


1
1
Easy online or call-in returns.