Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791297

MPN #: 51299

New Age Industrial Heavy Duty Adjustable Double-Deep Aluminum U-Brace, 54"W x 34"D x 2"H

Product Description
The New Age Industrial Model #51299 Heavy Duty Adjustable Double-Deep Aluminum U-Brace Support and Wall Protector is the ultimate solution for enhancing your keg storage system with superior stability, protection, and enduring support! Designed to seamlessly integrate with 34"W x 54"L Double-Deep Adjustable Keg Shelving Units, this accessory allows you to customize your storage setup for maximum safety and organization.

Crafted from high-quality aluminum, this U-Brace is incredibly strong and built to withstand the rigors of a busy beer cave or high-traffic cold storage environment. It is also inherently resistant to rust and corrosion, ensuring years of reliable service even in damp or humid conditions. The unique U-Brace design reinforces the framework of your shelving unit while acting as a heavy-duty bumper to protect your walk-in cooler walls from accidental keg impacts.

By providing added structural integrity, this support brace ensures your shelving remains rigid and secure under heavy loads. With an infinitely adjustable height design, you can easily position the brace to perfectly align with your specific storage needs, whether you are prioritizing floor-level stability or upper-level wall protection. Invest in a shelving accessory that combines extreme strength, safety, and adaptability for your long-term storage requirements.

Features:
  • Seamless Integration: Specifically designed for use with New Age Industrial 34"W x 54"L Double-Deep Adjustable Keg Shelving Units.
  • Overall Product Dimensions (54"L x 34"W x 2"H): Precision-sized to span the full footprint of your double-deep unit for a clean, integrated fit.
  • Enhanced Stability & Protection: Reinforces the shelving unit's structural integrity while serving as a dedicated protector for cooler walls.
  • High-Strength Material: Constructed from heavy-duty aluminum to provide a robust barrier against heavy keg impacts.
  • Infinitely Adjustable Height: Placement can be set at any height and changed at any time to accommodate your specific storage configuration.
  • Quick Assembly: U-Braces easily attach to standard shelving posts (sold separately) using the included Allen wrench with no other tools required.
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last in the most demanding industrial environments.
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories.
  • Lifetime Guarantee: Against rust and corrosion.
For Use With:
  • New Age Industrial Keg Shelving Unit/Complete Shelving Kit Model #51170
  • New Age Industrial Solid Shelf Cover Model #51270
  • Minimum 4 Posts Required for Complete Shelving Unit
  • New Age Industrial Shelving Post Model #12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P


PRICE
$305.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth34 in
Height2 in
Weight6 lbs

Product Details

Assembly RequiredYes
TypeShelving U-Brace
Country of OriginUSA
MaterialHigh-Tensile Extruded Aluminum
Package Quantity1
Manufacturers Part Number51299
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo