Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791309

MPN #: 51023

New Age Industrial Heavy Duty Adjustable,Double-Deep HD-Framed,T-Bar Keg Shelf,80"W x 36-3/4"D x 3"H

Product Description
The New Age Industrial Model #51023 Heavy Duty Adjustable Double-Deep HD-Framed Slatted T-Bar Keg Shelf is the ultimate solution for creating a high-density, sanitary, and enduring keg storage system! Specifically designed for 34"W x 80"L Double-Deep Adjustable Keg Shelving Units, this extra-reinforced shelf allows you to maximize your storage footprint by storing kegs two-deep per level.

Crafted from high-quality aluminum, this HD-Framed shelf is engineered for extreme durability. The framework is constructed of robust 1.5" x 2.75" wall tubing, and the laterals feature heavy-duty 1.5" x 2.6875" x .15" wall channel instead of standard T-bar to handle the concentrated weight of full barrels. It is inherently resistant to rust and corrosion, making it perfect for the demanding conditions of a walk-in cooler or beer cave.

With an infinitely adjustable height design, you can customize the spacing between tiers to perfectly accommodate 1/6, 1/4, or 1/2 size beer barrels. This high-density component empowers you to build a custom shelving configuration that streamlines keg handling and optimizes every inch of your vertical space. Invest in a shelving component that combines industrial strength, hygiene, and adaptability for your long-term high-volume storage needs.

Features:
  • Custom High-Density Storage: Designed to be used with Freestanding Adjustable Aluminum Shelving Posts (sold separately) to build a tailored double-deep system.
  • Overall Product Dimensions (80"L x 36.75"W x 3"H): Sized to provide deep-reach storage for high-volume environments.
  • Impressive Keg Capacity: Securely holds up to (8) Half Barrel Kegs or (24) Sixth Barrel Kegs per shelf level.
  • Versatile Compatibility: Engineered to store 1/6, 1/4, and 1/2 size beer barrels two-deep per shelf.
  • Weight Capacity: 1320 lbs Per Shelf of distributed weight.
  • Extra-Reinforced HD Framework: Built with 1.5" x 2.75" x .070" wall tubing and heavy-duty 1.5" x 2.6875" x .15" wall channel laterals for maximum strength.
  • Infinitely Adjustable Height: Shelf placement can be set at any height and reconfigured at any time as your inventory needs change.
  • Quick Assembly: Shelves easily attach to 1.3125" diameter shelving posts using the included Allen wrench with no other tools required.
  • Durable Aluminum Construction: Lightweight yet incredibly strong, promoting proper air circulation and easy sanitation.
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories.
  • Lifetime Guarantee: Against rust and corrosion.
For Use With:
  • New Age Industrial Solid Shelf Cover Model #52354
  • New Age Industrial U-Brace Model #51280
  • New Age Industrial EZ Panel Regulator Mount Model #52049
  • Minimum 4 Posts Required for Complete Shelving Unit
  • New Age Industrial Freestanding Adjustable Aluminum Shelving Post Model #34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
  • Half-Barrel Kegs
  • Sixth Barrel Kegs
  • Beer & Wine Boxes
  • Various Containers/Boxes/Pan Types, Sizes & Weights


PRICE
$919.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width80 in
Depth36-3/4 in
Height3 in
Weight Capacity1320 lbs
Weight45 lbs

Product Details

Assembly RequiredYes
TypeShelf
Country of OriginUSA
MaterialHigh-Tensile Extruded Aluminum
Package Quantity1
Manufacturers Part Number51023
Shelf MaterialAluminum
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo