Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Aluminum Hauler II Truck Rack - Extended/Crew Cab & 8' Bed T12U2863-1

Heavy Duty Aluminum Hauler II Truck Rack - Extended/Crew Cab & 8' Bed T12U2863-1

Item #: WBB1223961

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $900.00

$150.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aluminum Side Camper Shell Rack C300FULL-1

Aluminum Side Camper Shell Rack C300FULL-1

Aluminum Hauler II Camper Shell Rack - Standard Cab 8' Bed/Ext./Crew Cab With 6.5' Bed C11U2873-1

Aluminum Hauler II Camper Shell Rack - Standard Cab 8' Bed/Ext./Crew Cab With 6.5' Bed C11U2873-1

Aluminum Hauler II Camper Shell Rack - Extended/Crew Cab & 8' Bed C12U2873-1

Aluminum Hauler II Camper Shell Rack - Extended/Crew Cab & 8' Bed C12U2873-1

Universal Commercial Aluminum Van Rack CLRHDH-1

Universal Commercial Aluminum Van Rack CLRHDH-1

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

14' Extended Van Cargo Rack for 1992 & later Ford

14' Extended Van Cargo Rack for 1992 & later Ford

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Versa-Light VL0450-1 LED Dock Light, 120V, 57W, 3100K

Versa-Light VL0450-1 LED Dock Light, 120V, 57W, 3100K

Heavy Duty Aluminum Hauler II Truck Rack - Extended/Crew Cab & 8' Bed T12U2863-1

Hauler Racks are the choice for the professional needing heavy duty, full-frame, over-head capacity, while maintaining clear access to the truck bed. Hauler II Truck Rack. Anodized and bright dipped aluminum construction is lightweight and rustproof. Three cross bars for maximum strength and durability. Heavy duty support braces for optimum structural integrity. Fits full-size truck with extended/crew cab and 8' bed. 1200 lb capacity.

Product Details

  • Mounting Location Truck
  • Description Hauler II Truck Rack
  • Assembly Required Unassembled
  • Compatible Part/Model Number Full-Size Extended/Crew Cab 8' Bed
  • Brand Hauler Racks
  • Material Aluminum
  • Manufacturers Part Number T12U2863-1
  • For Use with Make All
  • Color Family Silver

Weights & Dimensions

  • Width 63 in
  • Length 144 in
  • Height 34 in
  • Weight Capacity 1200 lbs
  • Weight 81 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Aluminum Hauler II Truck Rack - Extended/Crew Cab & 8' Bed T12U2863-1

Heavy Duty Aluminum Hauler II Truck Rack - Extended/Crew Cab & 8' Bed T12U2863-1

Item #: WBB1223961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant