Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB352747

Global Industrial™ Heavy Duty Bag Taper w/Trimmer For 3/4"W Tape

Product Description
Standout Features:

✓ Easy to use.
✓ Includes built-in trimmer.
✓ Taper includes pre-drilled holes for easy mounting.

Save time and close bags in seconds with the Global Industrial™ Heavy Duty Bag Taper with Trimmer. Simply twist the mouth of your bag shut, use the built-in trimmer to cut, and move it through the slot to close. The taper's sturdy base and mounting feature make it an ideal addition to any busy workspace. 1 Year Limited Warranty. Use 5/8" to 3/4" wide tape.

PRICE
$43.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width3-1/2 in
Height8-7/16 in
Tape Width3/4 in
Core Size3 in
Max Tape Width3/4 in

Product Details

TypeBag Taper
ColorBlue
StyleBag Taper
MaterialSteel
Manufacturers Part Number352747
CutterManual
BrandGlobal Industrial

Warranty

Warranty1 yr