Bus & Smokers Shelters
Bus and smokers’ shelters are outdoor structures designed to provide shelter and protection for individuals smoking or waiting for buses. They feature a sturdy frame constructed from durable materials, benches, and a roof and sidewalls to shield individuals from rain, snow, or wind while waiting. Bus stop shelters and smokers’ shelters are commonly installed at bus stops, transportation hubs, public transit stations, office buildings, schools, and other outdoor areas frequented by commuters and smokers.
Most Relevant
Global Industrial™ Bus And Smoking Shelters With Flat Roof

Bus and smoking shelters with a flat roof provide a designated smoking area outdoors while protecting smokers from weather conditions. Sturdy frames and heavy-duty aluminum panel construction ensure durability and protection from the elements. Optional side panels can be added for increased privacy. Perfect for parks, schools, office buildings, and other outdoor areas.
| Compare | Image | Type | Material | Capacity | Width | Depth | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3-Sided with Front Opening | Galvanized Tube / PC Panels / PVC Roof | 4 People | 77 in | 44 in | 84 in | Ships Same Day WB493404 | as low as $2,249.00 Save $200.00 (8%) | ||
![]() | 3-Sided with Front Opening | Galvanized Tube / PC Panels / PVC Roof | 4 People | 77 in | 44 in | 84 in | Ships Same Day WB493404GYP | as low as $2,529.00 Save $220.00 (8%) | ||
![]() | 3-Sided with Front Opening | Galvanized Tube / PC Panels / PVC Roof | 4 People | 77 in | 44 in | 84 in | Ships Same Day WB493404BKP | as low as $2,529.00 Save $220.00 (8%) | ||
![]() | Replacement Wall Panel | Polycarbonate | - | 50 in | - | 67 in | Ships Same Day WB320730 | $90.95 | ||
![]() | 3-Sided with Front Opening | Galvanized Tube / PC Panels / PVC Roof | 4 People | 77 in | 44 in | 84 in | Ships Same Day WB493404RGP | as low as $2,529.00 Save $220.00 (8%) | ||
![]() | 3-Sided with Front Opening | Galvanized Tube / PC Panels / PVC Roof | 4 People | 77 in | 44 in | 84 in | Ships Same Day WB493404BGP | as low as $2,529.00 Save $220.00 (8%) | ||
![]() | 3-Sided with Front Opening | Galvanized Tube / PC Panels / PVC Roof | 4 People | 77 in | 44 in | 84 in | Ships Same Day WB493404GNP | as low as $2,529.00 Save $220.00 (8%) | ||
![]() | Replacement Roof Panel | Polycarbonate | - | 50 in | - | 50 in | Ships Same Day WB320731 | $119.95 |
Smoking Shelter With Flat Roof

Ideal for outdoor smoking environments, our anodized aluminum smoking shelters offer durability with its industrial-grade framing and clear anodized aluminum finish. These shelters feature break-resistant 1/4"" laminated aluminum panels, clear 1/4"" tempered safety glass, and a flat roof for weather protection. They also include an extruded aluminum bench and backrest for user convenience.
Showing 1-10 of 42 results
Bus And Smoking Shelters With Curved Roof

Our bus and smoking shelters offers a curved roof that can provide reliable protection from the elements. Available in a variety of sizes and configurations, our bus stop shelters feature sturdy aluminum framing and laminated or tempered safety glass panels. Choose from freestanding or wall-mounted options with clear or aluminum roofs. Perfect for outdoor smoking areas, bus stops, and more.
Showing 1-10 of 53 results
Butts Bus And Smoking Shelters With Barrel Roof

The Butts Bus and Smoking Shelters with Barrel Roof act as designated smoking areas providing cover for smoking workers and personnel. Made with durable aluminum framing, break-resistant acrylic side panels, and black powder coat finish, these shelters are designed to withstand corrosion and rust. These shelters are easy to assemble and offer a reliable solution for compliant smoking areas.
Smoking Shelter With Vented Standing Seam Roof

Our Smoking Shelters With Vented Standing Seam Roof provide a designated smoking area while protecting smokers from extreme weather conditions. Made with industrial-grade standards, the air flow vented roof reduces smoke build-up, helps avoid OSHA fines, and lowers insurance premiums. Designed for outdoor smoking environments, such as office buildings and campus universities.
Showing 1-10 of 40 results
Bus And Smoking Shelter With Dome Roof

Our Bus and Smoking Shelter with Dome Roof provides versatile protection from the elements for individuals waiting for buses or taking smoke breaks. With its sturdy construction and dome roof, it offers durability and visual appeal. The bus shelter features ample seating and built-in ashtrays for smokers, while its modular design allows for easy installation and customization.
Bus And Smoking Shelter With Barrel Roof

Our Bus and Smoking Shelters with Barrel Roof provides practical shelter from elements during bus waits or smoke breaks. With robust construction and a barrel-shaped roof, they ensure durability and functionality in any outdoor environment. They include ample seating and built-in ashtrays for convenience. The modular design allows easy installation and customization for various outdoor settings.
Bus And Smoking Shelter With Vented Poly-Hip Roof

Our Bus and Smoking Shelters with Vented Poly-Hip Roofs offer dependable protection from the elements during bus waits or smoke breaks. Its sturdy construction and vented poly-hip roof ensures optimal airflow and reliable shelter. With ample seating and built-in ashtrays, it caters to smokers' convenience. The design allows for easy installation and customization to fit various outdoor settings.
Heavy Duty Bus and Smoking Shelter With Flat Roof

Our Heavy Duty Bus and Smoking Shelters offer reliable protection from various weather conditions for riders, pedestrians, and employees. With durable construction, including clear tempered safety glass and a sturdy steel frame, these shelters can withstand high wind and extreme snow conditions. They feature adjustable-height aluminum boots for easy installation and come in various configurations.
















