Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3189894

MPN #: WWCJ-3672-2HD

Little Giant® Heavy Duty Cabinet Workbench, Butcher Block Top & 2 Drawers, 72"W x 36"D, Gray

Product Description
Cabinet enclosure with 2 locking doors provides ample secure storage space. 1-3/4" Butcher Block top over heavy-duty 7 gauge top is formed on all four sides with a "comfort edge" radius. Rugged, all-welded unit has a fixed height of 35-3/4"

Features:
  • Heavy 2" x 2" angle legs are 1/4" thick
  • Foot pads with 5/8" lag hole for mounting to the floor
  • 12 gauge cabinet construction
  • Keyed locking handle and three-point locking mechanism


PRICE
$3,719.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3719.00
Buy 6 units - 11 units
3535.00Save $184.00 (5%)
Buy 12+ units
3425.00Save $294.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height35-3/4 in
Weight Capacity10000 lbs
Weight671 lbs
Nominal Height35-3/4 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
ColorGray
Number of Drawers2
Configuration2 Drawer/Angle Leg
Style2 Drawers, 1 Cabinet
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWWCJ-3672-2HD
Number of Cabinets1
Top MaterialButcher Block
BrandLittle Giant