The Model 44-KL Rolling Workbench measures 40.6 inches wide and can carry the load in more ways than one. The heavy-duty top provides a handy work surface and the rolling tool chest has a load capacity of 800 pounds, evenly distributed. This is thanks to the mobile workbench's heavy-duty, 16-gauge steel construction with fully arc-welded seams, while its powder-coat finish provides industrial-grade protection against damage and corrosion. The right half of this rolling tool chest contains four 5in-tall drawers that open on smooth, durable ball-bearing glides. Each drawer is rated for up to 50lbs of weight, making them perfect for power tools and hardware. The le-foot half of this workstation tool box is open, with the exception of an integrated shelf, enabling you to store tall items as well as shorter ones. A Patented WATCHMAN® IV Lock system uses a recessed lock housing for the-foot protection. This rolling storage table includes 4in casters (2 swivel; 2 rigid) and comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 44 Jobmaster® Rolling Workbench, 800 Lbs, Steel, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,305.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-5/8 in |
| Depth | 25 in |
| Height | 37-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 240 lbs |
| Caster Size | 4x2 in |
| Nominal Height | 38 in |
Product Details
| Type | Cabinet Workbench |
| Color | Tan |
| Series | Jobmaster |
| Number of Drawers | 1 |
| Slide Type | Ball Bearing |
| Mobile or Stationary | Mobile |
| Number of Doors | 0 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 44 |
| Top Material | Steel |
| Brand | Knaack |