Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 45-536 Heavy-Duty Cable Tie, 36" (175 Lb) - 10 pk.

Gardner Bender 45-536 Heavy-Duty Cable Tie, 36" (175 Lb) - 10 pk.

Item #: WBB524348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk.

Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk.

Global Industrial™ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack

Global Industrial™ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack

Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk.

Gardner Bender 46-448 Heavy-Duty Cable Tie, 48" (175 Lb) - 50 pk.

Gardner Bender 46-448 Heavy-Duty Cable Tie, 48" (175 Lb) - 50 pk.

Gardner Bender 46-436 Heavy-Duty Cable Tie, 36" (175 Lb) - 50 pk.

Gardner Bender 46-436 Heavy-Duty Cable Tie, 36" (175 Lb) - 50 pk.

Global Industrial™ 18" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack

Global Industrial™ 18" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack

Global Industrial™ 48" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack

Global Industrial™ 48" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack

Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.

Gardner Bender 46-310 Cable Tie, 11" (75 Lb) - 100 pk.

Gardner Bender 46-310 Cable Tie, 11" (75 Lb) - 100 pk.

Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk.

Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk.

Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk.

Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk.

Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk.

Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk.

Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk.

Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk.

Global Industrial™ 8" Cable Zip Ties, Natural with UV, 75 Lb., 100 Pack

Global Industrial™ 8" Cable Zip Ties, Natural with UV, 75 Lb., 100 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Heavy-Duty Cable Tie, 36" (175 Lb) - 10 pk.

Features
  • Heavy-duty design offers 120 and 175 lbs of tensile strength.
  • Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.

Weights & Dimensions

  • Max Bundle Diameter 10.3 in
  • Width 0.35 in
  • Thickness 0.07 in
  • Tensile Strength 175 psi
  • Length 36 in

Product Details

  • Type Heavy Duty
  • Brand Gardner Bender
  • Package Quantity 10
  • Manufacturers Part Number 45-536
  • Color Family Brown

Compliance & Certifications

  • UL Certification Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 45-536 Heavy-Duty Cable Tie, 36" (175 Lb) - 10 pk.

Gardner Bender 45-536 Heavy-Duty Cable Tie, 36" (175 Lb) - 10 pk.

Item #: WBB524348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant