Features:
- Hook on one side, loop on the other
- Straps securely attach to themselves
Model # :WBB3203400
MPN #: VEL181
Weights & Dimensions
| Length | 75 |
| Width | 1 in |
Product Details
| Type | Self Grip Straps |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | VEL181 |