- Heavy-duty design offers 120 and 175 lbs of tensile strength.
- Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
- Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
Gardner Bender 45-536UVB Heavy-Duty Cable Tie, UVB, 36" (175 Lb) - 10 pk.
|
Questions & Answers (0)
Product Description
Features
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 0.35 in |
| Max Bundle Diameter | 10.3 in |
| Thickness | 0.07 in |
| Tensile Strength | 175 psi |
Product Details
| Type | Heavy Duty |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 45-536UVB |
| Brand | Gardner Bender |
Compliance & Certifications
| UL Certification | Yes |