Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524543

MPN #: 46-104MN

Gardner Bender 46-104MN Cable Tie, 4" 18lb - 1,000 pk.

Product Description
Features
  • Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
  • Made from durable nylon 6/6 material.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
  • Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
  • UL recognized component listing E125869.
  • Meets UL 94 V-2 flammability classification.
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.
PRICE
$16.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width0.095 in
Max Bundle Diameter0.81 in
Thickness0.035 in
Tensile Strength18 psi

Product Details

TypeBasic / Standard
Package Quantity1000
ColorBrown
Manufacturers Part Number46-104MN
BrandGardner Bender

Compliance & Certifications

UL CertificationYes