- 2" x 3/16" angle iron frame
- 5,000 lb. capacity unit is welded 12 gauge steel shelves
- Shelves are reinforced and have lips down
- All Casters (2) swivel and (2) rigid
- Sturdy tubular push handle
- Ships fully assembled
- Durable, gray, textured powder coat finish
Durham Mfg.® Heavy Duty Cart w/3 Shelves, 5000 lb. Cap., 54-3/8"L x 30-3/8"W x 39-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$969.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-3/8 in |
| Width | 30-3/8 in |
| Height | 39-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 251 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 12-9/16 in |
| Gauge | 12 ga |
| Top Shelf Height | 39-1/2 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | HET-3048-3-5K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |