Master Lock® Heavy Duty Classroom Lever W/BumpStop, Oil Rubbed Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock Heavy Duty Classroom Lever W/BumpStop, Oil Rubbed Bronze
Heavy Duty, Grade 2, Keyed Commercial Lever for locking, Classroom doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Clutch feature. Removable thru-bolts.
Heavy Duty, Grade 2, Keyed Commercial Lever for locking, Classroom doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Clutch feature. Removable thru-bolts.
PRICE
$142.68
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 With 2-1/2 Return in |
| Width | 3-1/4 in |
| Depth | 2-3/4 in |
| Height | 3-1/4 in |
| Weight | 4 lbs |
Product Details
| Type | Grade 2 Commercial |
| Material | Steel, Brass, Die Cast Zinc |
| Manufacturers Part Number | SLCHCR10B |
| Brand | Master Lock |