Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216567

MPN #: 33.6-CSU-242-P-RAL9005

Strong Hold® Heavy Duty Counter Height Closed Shelving Unit, 18 Gauge, 36"W x 24"D x 42"H,Black

Product Description
This 18 GA Strong Hold® counter-height closed shelving unit has been expertly engineered to be top of class in industrial workplace storage. The shelving unit measures 36 in. W x 24 in. D x 42 in. H and is equipped with 2 shelves (1000 lbs capacity each). Each one is secured with locking pins, ensuring durability while making adjustment simple and tool free.

Shipped fully assembled, this shelving unit is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.

Features:
  • Constructed with 18 GA cold rolled steel, welded with reinforcing rivets
  • Easy transportation with a dolly or hand truck
  • Reinforced base and floor fastening capability


PRICE
$679.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height42 in
Weight106 lbs
Gauge18 ga

Product Details

TypeStorage Cabinet
Shelf Capacity1000 lbs
Number of Adjustable Shelves2
ColorBlack
SeriesShelving
StyleCounter Height
Number of Shelves2
MaterialSteel
Construction TypeWelded and Reinforced
Number of Compartments3
Package Quantity1
Manufacturers Part Number33.6-CSU-242-P-RAL9005
Base TypeFrame
BrandStrong Hold

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant