SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Heavy Duty Door Track Protector 24" Left Green

Heavy Duty Door Track Protector 24" Left Green

Item #: WB443378LGN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Green
  • Blue
  • Yellow
  • Orange

Green

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy Duty Door Track Protector 24" Pair ( Left & Right) Yellow

Heavy Duty Door Track Protector 24" Pair ( Left & Right) Yellow

Heavy Duty Door Track Protector 48" Pair ( Left & Right) Yellow

Heavy Duty Door Track Protector 48" Pair ( Left & Right) Yellow

Heavy Duty Door Track Protector 24" Right Green

Heavy Duty Door Track Protector 24" Right Green

Global Industrial™ Overhead Door Track Protector 48 Inch High

Global Industrial™ Overhead Door Track Protector 48 Inch High

Global Industrial™ Overhead Door Track Protector 36 Inch High

Global Industrial™ Overhead Door Track Protector 36 Inch High

Global Industrial™ Overhead Door Track Protector 24 Inch High

Global Industrial™ Overhead Door Track Protector 24 Inch High

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 96"L Safety Railing

Global Industrial™ 96"L Safety Railing

Global Industrial™ Protective Steel Barrier Post For Single Rail, 18"H , Yellow

Global Industrial™ Protective Steel Barrier Post For Single Rail, 18"H , Yellow

HEAVY DUTY DOOR TRACK PROTECTORS
24" Left Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Weights & Dimensions

  • Base Width 10 in
  • Height 24 in
  • Thickness 1/4 in
  • Base Thickness 1/2 in
  • Weight 32 lbs
  • Base Length 10 in

Product Details

  • Assembly Required All Welded
  • Type Door Track Protector - Left
  • Brand Bluff Manufacturing
  • Material Steel
  • Manufacturers Part Number DG24L-HD-CG
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Door Track Protector 24" Left Green

Heavy Duty Door Track Protector 24" Left Green

Item #: WB443378LGN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Heavy Duty Door Track Protector 24" Left Green
    Heavy Duty Door Track Protector 24" Left Green
    Heavy Duty Door Track Protector 24" Left Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant