Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Heavy Duty Door Track Protector 36" Right Blue

Heavy Duty Door Track Protector 36" Right Blue

Item #: WB443379RBL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Green
  • Yellow
  • Orange
  • Black

Blue

Price: $257.95

Save $12.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY DOOR TRACK PROTECTORS
36" Right Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Weights & Dimensions

  • Base Width 10 in
  • Height 36 in
  • Thickness 1/4 in
  • Base Thickness 1/2 in
  • Weight 43 lbs
  • Base Length 10 in

Product Details

  • Assembly Required All Welded
  • Type Door Track Protector - Right
  • Brand Bluff Manufacturing
  • Material Steel
  • Manufacturers Part Number DG36R-HD-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Door Track Protector 36" Right Blue

Heavy Duty Door Track Protector 36" Right Blue

Item #: WB443379RBL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Heavy Duty Door Track Protector 36" Right Blue
    Heavy Duty Door Track Protector 36" Right Blue
    Heavy Duty Door Track Protector 36" Right Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant