Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2077601

Global Industrial™ Tall Double Wall Cardboard Corrugated Boxes, 6"L x 6"W x 36"H, Kraft - Pkg Qty 15

Product Description
Tall Double Wall Cardboard Corrugated Boxes 6" x 6" x 36" 275#/ECT-48 - 15 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 275# ECT-48 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities of 15 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$87.00  Sold in packages of 15 / $5.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
87.00
Buy 3 pkgs - 4 pkgs
82.50Save $4.50 (5%)
Buy 5+ pkgs
79.50Save $7.50 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length6 in
Inside Width6 in
Inside Height36 in
Weight Capacity96 - 100 lbs

Product Details

TypeTall Boxes
Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity15
Manufacturers Part NumberB2077601
BrandGlobal Industrial