Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878848

Global Industrial™ HD Double Wall Cardboard Corrugated Boxes, 16"L x 16"W x 16"H, Kraft - Pkg Qty 15

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 16" x 16" x 16" 500#/ECT-71 - 15 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 500# ECT-71-DW kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • UPS rates these cartons up to 140 lb capacity
  • Cartons are sold in bundle quantities of 15 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$240.00  Sold in packages of 15 / $16.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
240.00
Buy 2 pkgs
232.50Save $7.50 (3%)
Buy 3+ pkgs
225.00Save $15.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height16 in
Inside Length16 in
Inside Width16 in
Inside Height16 in
Weight Capacity140 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength500# / ECT-71
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity15
Manufacturers Part NumberB1878848
BrandGlobal Industrial