Swiffer® Heavy Duty Dusters with Extendable Handle, 14" to 3 ft Handle, 1 Handle & 3 Duster/Kit
Write a Review
|
Questions & Answers (0)
Product Description
Now it's easier than ever to get to those hard-to-reach places. Pivoting head can be adjusted and locked into place for cleaning angled surfaces such as ceiling fans, cabinet corners and baseboards. Refill dusters sold separately. One handle and three dusters per kit.
PRICE
$20.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 to 36 in |
| Width | 4 in |
| Bristle Length | 6 in |
| Handle Length | 14" |
Product Details
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 82074KT |
| Brand | Swiffer |
| Bristle Material | Dust Lock Fiber |