Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790974

MPN #: 5410FE-Y

US Cargo Control Heavy Duty Endless Ratchet Strap, 2" x 10', Yellow

Product Description
This 2" x 12' Double-Fitted End E-Track Ratchet Strap - Yellow comes equipped with an extra E-fitting near the ratchet end, providing additional flexibility for attachment positioning. Whether you need the ratchet tucked against the wall or centered on the load, the dual-fitting design lets you customize your setup. Compatible with standard E-track systems, the industrial-grade polyester webbing is engineered for superior abrasion, tear, and cut resistance, with heat-sealed ends for long service life.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Corrosion-Resistant Hardware: The ratchet is zinc-plated to resist rust.
  • Designed for Fast Tensioning: The ratchet has a short, standard handle for working in tight spaces.
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$15.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number5410FE-Y
BrandUS Cargo Control
End FittingEndless