Heavy Duty Flag, 12"x11" Yellow w/ White X
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Flag, 12"x11" Yellow w/ White X
Standard heavy duty 12"w x 11"h yellow flag with a white reflexite X. Mounting clips included.
Standard heavy duty 12"w x 11"h yellow flag with a white reflexite X. Mounting clips included.
PRICE
$19.61
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 12 |
| Flag Width | 11 |
Product Details
| Flag Color Family | Yellow |
| Flag Material | Nylon/Mesh |
| Includes | Mounting Clips |
| Flag Shape | Rectangle |
| Manufacturers Part Number | FS9025-Y |
| For Use With | Heavy Duty Whips |
| Whip Material | Fiberglass |
| Brand | Checkers Industrial Products |