Heavy Duty Flag, 12"x9" Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Flag, 12"x9" Yellow
Triangular heavy duty 12"w x 9"h yellow flag. Mounting clips included.
Triangular heavy duty 12"w x 9"h yellow flag. Mounting clips included.
PRICE
$8.93
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 12 |
| Flag Width | 9 |
Product Details
| Flag Color Family | Yellow |
| Flag Material | Nylon/Mesh |
| Includes | Mounting Clips |
| Flag Shape | Triangle |
| Manufacturers Part Number | FST9024-Y |
| For Use With | Heavy Duty Whips |
| Whip Material | Fiberglass |
| Brand | Checkers Industrial Products |