M-D Heavy Duty Floor Scraper, 49126, 7", Silver - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty scrapers from M-D Building Products remove old floor or wall coverings. The high carbon steel blades are replaceable. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$110.85 Sold in packages of 3 / $36.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45.375 in |
| Width | 8-1/2 in |
| Depth | 3-1/2 in |
| Height | 45-3/8 in |
| Standard Pack Size | 3 |
| Blade Width | 7 in |
Product Details
| Handle Material | Steel |
| Color | Multi-Colored |
| Blade Material | High Carbon Steel |
| Material | High Carbon Steel/Steel |
| Description | Heavy Duty Floor Scraper |
| Manufacturers Part Number | 49126 |
| Brand | M-D Building Products |