Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tolco

Model # :WBB2309269

MPN #: 200114

Tolco Heavy Duty Foam Gun/Sanitizer, 2 Quart - 200114 - Pkg Qty 6

Product Description
One quart heavy-duty foam gun. Unique multi-ratio stem easily provides 5 dilution settings. Accurately mixes chemicals in dilutions of 1, 2, 4, 6, and 12 oz. per gallon. Perfect for cleaning large areas. Wide-mouth opening allows for quick and easy filling. Dispenses 1.5 gallons per minute at 40-90 PSI. Can be used to produce thick, clinging foam or as a Gun/Sanitizer with the included adjustable deflector. Molded plastic outer body grip protects user from extreme water temperature.

PRICE
$1,379.70  Sold in packages of 6 / $229.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSpray Bottle
Capacity64 oz
MaterialPlastic
Package Quantity6 Sets
DescriptionHeavy Duty Foam Gun Sanitizer
ColorWhite
Manufacturers Part Number200114
BrandTolco