Ideal for storing cleaning chemical concentrates in 5 gallon pails during operation of Global Industrial Compact Chemical Dispensers. Shelf can also be used for additional chemicals bottles, buckets, cleaning wipes and other cleaning supplies. The open front, 3 sided frame design allows for easy cleaning underneath. Includes a removable top deck, frame, post caps and adjustable floor levelers. Measures 14"H. 1200 lb. capacity. The easy-to-assemble Cleaning Chemical Dunnage Rack Low profile rack maximizes storage space, while allowing you to keep the floor clear. Our exclusive, premium Nexelon epoxy finish is so tough it's backed by a Lifetime Limited Warranty against corrosion and includes an anti microbial finish that fights mold and bacteria growth.
Nexel
Model # :WB670184
Nexel® Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 14 in |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 Rack |
| Description | Cleaning Chemical Dunnage Rack |
| Color | Nexelon |
| Manufacturers Part Number | 670184 |
| Brand | Nexel |