Our BT3000 Series rectangular blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables. Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212° F and designed with a non-bowing eggshell structure for fortification to hold up to 1000 lbs. of distributed weight The tabletop color is a charcoal slate matching the silver powder-coated 17-gauge steel frame. The legs are wishbone-style and feature gravity slide locks which maintain the table's overall strength and support.
National Public Seating® Heavy Duty Folding Plastic Table, 30" x 72", Charcoal
|
Questions & Answers (0)
Product Description
PRICE
$159.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 29-1/2 in |
| Weight Capacity | 1,000 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Top Color Family | Charcoal |
| Foldable | No |
| Style | Folding |
| Description | Heavy Duty Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | BT3072-20 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green, ANSI-BIFMA Certified |