Features:
- Replaces installed Die Table on 100 Ton Deluxe and 120 Ton Edwards® Ironworkers
- Induction hardened for increased strength
- Tooth matched at the weld to eliminate blade ticking
This product will be restocked soon
Weights & Dimensions
| Length | 17 |
| Width | 13 in |
| Height | 5 in |
| Weight | 66 lbs |
Product Details
| Type | Gauging Table |
| Country of Origin | Made in USA |
| Description | Heavy Duty Gauging Table Kit For 100T DLX Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC0904 |
| Brand | Edwards |
| Style Type | Ironworker |