The 1" x 12" x 16" Standard Pedestal Die table to add speed and precision to your Punch Workstation. Compatible with the Edwards® 40, 50, 55, 60, 65, 75, and 100 Ton Ironworkers. Gauging table kit includes adjustable fences and handles to quickly and easily guide your material for repeatable punching.
Edwards® Heavy Duty Gauging Table Kit For 40T-100T Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,565.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 |
| Width | 14 in |
| Height | 14 in |
| Weight | 83 lbs |
Product Details
| Type | Gauging Table |
| Country of Origin | Made in USA |
| Description | Heavy Duty Gauging Table Kit For 40T-100T Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC0903 |
| Brand | Edwards |
| Style Type | Ironworker |