Features:
- Replaces installed Die Table on 100 Ton Deluxe and 120 Ton Edwards Ironworkers®
- Induction hardened for increased strength
- Tooth matched at the weld to eliminate blade ticking
This product will be restocked soon
Weights & Dimensions
| Length | 19 |
| Width | 14 in |
| Height | 14 in |
| Weight | 95 lbs |
Product Details
| Type | Heavy Duty Gauging Table Kit |
| Country of Origin | Made in USA |
| Description | Heavy Duty Gauging Table Kit For Oversize Punch Assembly 100T DLX Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC0906 |
| Brand | Edwards |
| Style Type | Ironworker |