Heavy Duty Industrial Fog Nozzle - 1-1/2 In. NPSH - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Heavy Duty Industrial Fog Nozzle, 520-1511, 1-1/2" NPSH, Brass
Heavy duty, low cost, brass fog nozzle, especially recommended for those locations where frequent service demands quality. Water flow can be quickly changed from, straight-to fog-to-shut-off with a flick of the wrist. Large rubber bumper protects the outer perimeter of nozzle tip and also provides a firm gripping surface. Specially designed to give uniform flow in all positions. Available in sizes, 1", 1-1/2" and 2-1/2".
Heavy duty, low cost, brass fog nozzle, especially recommended for those locations where frequent service demands quality. Water flow can be quickly changed from, straight-to fog-to-shut-off with a flick of the wrist. Large rubber bumper protects the outer perimeter of nozzle tip and also provides a firm gripping surface. Specially designed to give uniform flow in all positions. Available in sizes, 1", 1-1/2" and 2-1/2".
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1-1/2 in |
Product Details
| Style | Heavy Duty/Industrial |
| Material | Brass |
| Description | Fog Nozzle |
| Color | Yellow |
| Connection Style | NPSH |
| Manufacturers Part Number | 520-1511 |
| Gallons per Minute | 130 gal/min |
| Brand | Moon American |