This industrial grade sole is made from an exclusive rubber compound that features unparalleled grip, maximum durability in ice/snow conditions and superior operator safety. 14 Tungsten carbide Ice Diamond spikes that last longer and hold an ice piercing edge better than steel; Strategically placed, molded-in spikes maximize traction while virtually eliminating the chances of spikes coming out. Specially designed snow tread pattern ensures maximum slip resistance. Our traction aids are designed to be safe for ladder use as the spike patterns have been strategically placed at the heel and front of the sole.
Due North Heavy Duty Industrial Footwear Traction Aid with 14 Tungsten Carbide Spikes, Small
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Size | Small |
Product Details
| Type | Traction Aid with 14 Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | Heavy Duty Industrial Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | Heavy Duty Industrial Footwear Traction Aid |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3550570-S |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |