Quantum Heavy-Duty Latch Container Lid LID1915CL - 21-7/8" L x 16-1/4"W x 1-1/2"H Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Quantum's new watertight Latch Containers feature heavy-duty latches on each end that snap lock providing a tight and secure fit. Perfect for supplies, parts or office products. These durable and ultra-strong containers can hold up to 50 lbs. Injection molded from durable, high impact polypropylene. Lids feature reinforced ribs that allow totes to safely and securely stack on top of each other.
PRICE
$79.50 Sold in packages of 6 / $13.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-7/8 in |
| Width | 16-7/4 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Lid |
| Color | Clear |
| Accessory Type | Cover and Lid |
| Capacity | 7.03 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | LID1915CL |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |