LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear
|
Questions & Answers (0)
Product Description
LEWISBins+™ Heavy Duty Snap-On Covers are durable covers that fit securely on the container for protection and easy visual inspection of contents.
PRICE
$14.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 in |
| Width | 8-5/16 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Lid |
| Color | Clear |
| Accessory Type | Cover and Lid |
| Style | Heavy Duty Snap-On |
| Material | PVC |
| Package Quantity | 1 |
| Description | Lid for Divider Boxes |
| Manufacturers Part Number | CDC1020 Clear |
| Brand | LewisBins |