Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524630

MPN #: AML-207

Gardner Bender AML-207 Heavy-Duty Lug, 1/0 Awg, Stud Size 3/8" - 2 pk.

Product Description
Features
  • Use GB® crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
  • Two styles and sizes available.
  • Copper or zinc-plated steel.
PRICE
$23.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stud Size3/8"

Product Details

Manufacturers Part NumberAML-207
Wire Range#1/0 AWG
Package Quantity2
ColorGray
BrandGardner Bender