- Versatile and cost-effective, Uni-Lok connectors are designed to accept a wide range of wire combinations.
- Swept mini-wings provide additional torque.
- Square-wire spring grabs and holds wires for secure connections.
- Long skirt covers stripped wires.
- Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs.
- Copper-to-copper connections only.
Gardner Bender 13-2G2 Hex-Lok®, Red, G2 - 500 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 13-2G2 |
| Wire Range | #22 - #10 AWG |
| Package Quantity | 500 |
| Color | Red |
| Brand | Gardner Bender |
Compliance & Certifications
| Certifications | Canada & U.S.A UL Listed |