- 10,000 lbs. Capacity
- 22" x 30" Top Size
- Top is formed from 3/16" thick steel for the heaviest applications (7 gauge)
- Full flush lower shelf
- Top reinforced with 2" x 2" x 3/16" angle iron for exceptional strength and rigidity
- Legs are 2" x 2" x 1/4" angle
- 2-1/2" footpads with 5/8" diameter lag holes
- Durable gray powder coated finish
- All welded and ready for immediate use
Little Giant® Heavy Duty Machine Table with Lower Shelf, 30"W x 22"D x 30"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$459.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 22 in |
| Height | 30 in |
| Weight Capacity | 10000 lbs |
| Weight | 134 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTH2-2230-30 |
| Top Material | Steel |
| Brand | Little Giant |