Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154135

MPN #: MT1824-2-AH

Little Giant® Machine Table with Lower Shelf, Adjustable Height, 24"W x 18"D x 26"-40"H, Gray

Product Description
This adjustable height heavy-duty steel machine table allows the user to set the top height to the desired height to match machinery height or an ergonomic height for the user to reduce operator strain and fatigue.

Features:
  • 18" x 24" Top Size
  • 2000 lbs. capacity
  • 12 gauge steel top and shelf
  • 1-1/2" retaining lip on lower shelf
  • 2-1/2" footpads with 5/8" lag hole
  • Shelf clearance: 22"
  • Height adjusts from 26" to 40" in 2" increments
  • Top Material: 12 Gauge Steel


PRICE
$369.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height26 - 40 in
Weight Capacity2000 lbs
Weight61 lbs

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Leg TypeAdjustable
Manufacturers Part NumberMT1824-2-AH
Top MaterialSteel
BrandLittle Giant