Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287957

MPN #: IPG2448-8PHFLPL

Little Giant® Heavy Duty Mobile Table, 2 Shelves, 24"Wx48"L, 5000 Lbs. Cap.

Product Description
Formed 12 gauge shelves with extra reinforcement are welded to 2" x 2" corner angles. Heavy service casters have large top plate and swivel race. Four swivel casters provide maximum maneuverability. 4-position swivel locks on one end will convert swivel casters into rigid. Floor Lock on other end prevents unwanted movement when necessary. Overall height 36". Powder Coated finish.

PRICE
$1,025.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1025.00
Buy 6 units - 11 units
975.00Save $50.00 (5%)
Buy 12+ units
945.00Save $80.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height36 in
Weight Capacity5000 lbs
Wheel Diameter8 in
Nominal Height36 in
Shelf Clearance23 in

Product Details

PowerNo
TypeMobile Work Table
ColorGray
Wheel TypePhenolic Swivel, 2 with 4-position Swivel Locks
Duty RatingHeavy Duty
Edge TypeSquare
Mobile or StationaryMobile
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberIPG2448-8PHFLPL
Top MaterialSteel
BrandLittle Giant