Coxreels 1125PCL-8-EB HD Motorized Power Cord Reel: 250'/12 Ga & 200'/10 Ga Cap,30A w/24V DC Motor
Write a Review
|
Questions & Answers (0)
Product Description
HD Motorized Power Cord Reel: 250'/12 Ga. & 200'/10 Ga. Capacity, 30 Amps w/ 24V DC Motor
1125PCL Series features CNC robotically spun discs, all welded steel "A" frame, CPCTM powder coating & all internal electrical components under an easy to access cover panel.
1125PCL Series features CNC robotically spun discs, all welded steel "A" frame, CPCTM powder coating & all internal electrical components under an easy to access cover panel.
PRICE
$1,699.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.50 in |
| Width | 21.63 in |
| Height | 19.13 in |
| Weight | 61 lbs |
| Cord Length | 250'/12GA, 200'/10GA ft |
| Gauge | 12 or 10 ga |
Product Details
| Number of Hoses | 1 |
| Type | 1125PCL Series |
| Color | Blue |
| Amperage | 30 A |
| Drive/Return Type | DC Motor |
| Material | Steel |
| Manufacturers Part Number | 1125PCL-8-EB |
| Cable/Cord/Hose Included | No |
| PSI | 3,000 psi |
| Brand | Coxreels |