ReelCraft Cord Reel, Quad Outlet Box
Write a Review
|
Questions & Answers (0)
Product Description
ReelCraft L 4525 123 7Q Cord Reel, Quad Outlet Box 25 ft., 12/3, 20A
PRICE
$809.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.625 in |
| Width | 9.375 in |
| Height | 12.875 in |
| Cord Length | 50 ft |
| Gauge | 12 ga |
| Reel Hose Length Capacity | 25 ft |
Product Details
| Power Connection | Quad Outlet (5-20R) |
| Color | Red |
| Amperage | 20 A |
| Voltage | 125 V |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Description | Cord Reel, Quad Outlet Box |
| Manufacturers Part Number | L 4525 123 7Q |
| Number of Outlets | 4 |
| Cable/Cord/Hose Included | Yes |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, CSA |