Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

StrongHold® Single Tier 3 Door Welded Multi-Shift Personal Locker, 74"Wx24"Dx78"H,Gry,Assembled

StrongHold® Single Tier 3 Door Welded Multi-Shift Personal Locker, 74"Wx24"Dx78"H,Gry,Assembled

Item #: WB443188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,330.00 up to 8% OFF

Price: $3,989.00

$664.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

These all welded heavy duty storage lockers are a great way to store equipment. Extra wide cabinets can be used as personal storage lockers or individual tool workstations. Made using all welded 12 gauge steel for strength that lasts a lifetime. Each locker compartment measures 21-5/8"W x 22-3/4"D x 66-1/2"H. Includes height adjustable 14 gauge steel shelves that adjust at 2" increments. Shelves offer an outstanding 1,325 lb. shelf capacity. Each compartment includes 5 adjustable shelves. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H legs offer clearance space for easy cleaning underneath. Measures 24"D x 78" overall. Note: All Welded Lockers are non-returnable. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 74 in
  • Opening Width 21-5/8 in
  • Opening Height 66-1/2 in
  • Height 78 in
  • Depth 24 in
  • Opening Depth 22-3/4 in
  • Gauge 12
  • Weight 979 lbs

Product Details

  • Configuration 3 Wide
  • Construction Type All-Welded
  • Number of Doors 3
  • Material Steel
  • Shelf Capacity 1325 lbs
  • Standard or Speciality Lockers Specialty Lockers
  • Description Multi-Shift Storage Locker/Cabinet
  • Number of Shelves 15
  • Number of Compartments 3
  • Tier Type Single Tier
  • Brand StrongHold
  • Locker Type Steel Lockers-Solid Door
  • Manufacturers Part Number 66-MS-2415
  • Color Family Gray
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
StrongHold® Single Tier 3 Door Welded Multi-Shift Personal Locker, 74"Wx24"Dx78"H,Gry,Assembled

StrongHold® Single Tier 3 Door Welded Multi-Shift Personal Locker, 74"Wx24"Dx78"H,Gry,Assembled

Item #: WB443188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant