Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336861

MPN #: HDWCP244878-4M95

Durham® HD Pegboard & Shelf Cabinet w/ 4 Drawers, 12 Gauge, 48-3/16"W x 24-1/16"D x 78"H, Gray

Product Description
Durham Heavy Duty Pegboard & Shelf Cabinet HDWCP244878-4M95 - 12 Gauge 48-3/16"W x 24-1/16"D x 78"H

Features:
  • 400 Lbs. Drawer Capacity
  • 800 Lbs. Shelf Capacity
  • Pad-lockable doors with pegboard panels
  • 3 point locking system
  • Wardrobe with hanging bar
  • 6" full depth legs


PRICE
$3,465.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3465.00
Buy 6 units - 10 units
3299.00Save $166.00 (5%)
Buy 11+ units
3189.00Save $276.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-3/16 in
Depth24-1/16 in
Height78 in
Weight630 lbs
Gauge12 ga
Drawer Weight Capacity400 lbs

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves3
Door TypeSolid
Number of Drawers4
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part NumberHDWCP244878-4M95
BrandDurham Mfg.
TypeStorage Cabinet
Shelf Capacity800 lbs
ColorGray
Handle TypeLever
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments4
Drawer Quantity (Drawer Height)(4) 3-3/8
Number of Fixed Shelves2
Base TypeLegs

Warranty

Warranty1 yr