Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB992386

MPN #: 12061X

Urrea Heavy Duty Phillips Power Bit, 12061X, 6"L X 3/16", #1 Tip, 1/4 Hexagon Drive

Product Description
Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. High-hardening heat treatment.

PRICE
$6.40

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Shank Size1/4 in
Size#1 Phillips in
Point Size#1

Product Details

TypePower Bit
MaterialS2 Steel
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number12061X
Tip TypePhillips
BrandUrrea

Compliance & Certifications

CertificationsFEDERAL GGG-S-1222