Urrea Industrial Grade Square Recess Power Bit, 13058, #3 Tip, 1-15/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment.
PRICE
$0.76
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 in |
| Size | #3 in |
| Screw Size | 12,14,1/4 |
| Point Size | #3 |
Product Details
| Type | Power Bit |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 13058 |
| Tip Type | Square Recess |
| Brand | Urrea |