Little Giant® Heavy Duty Platform Truck, 10" Pneumatic Wheels, 1500 lb. Cap., 72" x 36" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for use over rough and uneven floor surfaces. 4-ply full pneumatic wheels absorb shock and reduce vibration. Inflation pressure of tires can be adjusted to provide desired level of cushion. Removable crossbar handle and 2 rigid, 2 swivel casters.
PRICE
$1,279.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 42-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 159 lbs |
| Wheel Diameter | 10 in |
| Deck Height | 13-1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Pneumatic |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-3672-10P |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |