Optima Scale's OP-928 Series is a heavy duty (25,000 lb per axle, 150,000 lb total) modular wheel weigher that can be configured to suit any axle group or wheel spacing. This rugged cast aluminum weighing pad is light enough to be portable yet large enough for any type of vehicle. The bright yellow industrial paint is baked on to the aluminum alloy chassis. Optima Scale's weighing pads are built tough and can be used for any portable weighing application. Each set includes six weighing pads and one indicator that displays both the total weight and that of each axle. Wireless range is 50 ft. Set includes 6 pads.
Optima Heavy Duty Portable Vehicle Axle Pads, Wireless, 150,000 lb x 10 lb - 6 Pads
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 24 in |
| Height | 2 in |
| Weight Capacity | 25000 (6) lbs |
| Weight | 60 lbs |
| Readability | 10 g |
| Unit of Measurement | lb, kg |
| Pan/Platform Size | 16" x 24" |
Product Details
| Assembly Required | No |
| Display | LCD |
| Power Supply | AC/DC Adapter, Rechargeable Battery |
| For Use With | Large Vehicles |
| Accuracy | ±0.1% °F |
| Material | Cast Aluminum |
| Indicator Included | Yes |
| Manufacturers Part Number | OP-928-6-2416 |
| Brand | Optima |
| Type | Axel Pads |
| Color | Yellow, Gray |
| Series | OP-928 |
| Voltage | 110 - 220 V |
| Package Quantity | 1 |
| Description | Portable Wireless Vehicle Axle Scale System |
| Interface | USB |
| Battery Life Hours | 120 |
| Number of Pads | 6 |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |