Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2373897

MPN #: 182015-RFX

Intercomp 182015-RFX LP600™ Low Profile Wireless Wheel Load Scale, 30000 x 50 lb

Product Description
Weighing a mere 51 lb (24 kg) with a profile of just 1.5" (38 mm), this LP600™ Low-Profile Wheel Load Scale weighs loads up to 5,000 lb (2,500 kg) with an accuracy of ±1%. They also feature Fully Integrated RFX™ Wireless Weighing Technology making it possible to sequentially couple and number scales, as well as link them to a multitude of Intercomp weighing indicators. Additionally, built in solar charging panels virtually eliminate the need to manually recharge batteries between uses.

Features:
  • Low-profile for easy vehicle approach and positioning
  • Scale platform accommodates dual and super single tires
  • Accuracy of ± 1% of reading
  • 1.5" inches (38mm) in Height
  • Solar Boost provides up to one year of battery life with daytime, outdoor use
  • Large LCD display with backlight for easy readings from scales
  • Integrated indicator with comprehensive push button controls include: On/Off, Local/Total, Zero & Print/Accum
  • RFX™ Wireless Weighing Technology provides cable-free communication with a variety of indicators, Apps & software
PRICE
$4,049.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width30 in
Height1-1/2 in
Weight Capacity30000 lbs
Weight51 lbs
Readability50 kg
Display Digit Height1"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply(4) AA NiMH Batteries
Accuracy± 0.1% of Reading °F
MaterialAluminum
Manufacturers Part Number182015-RFX
BrandIntercomp
TypeWheel Load Scale
ColorSilver, Yellow
SeriesLP600
IncludesBatteries
Package Quantity1
DescriptionLow-Profile Wheel Load Scale
InterfaceRS-232, RS-485
Battery Life Hours250
Number of Pads1
Legal for TradeNo

Warranty

Warranty1 yr